Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 40 HP, 575V
Mfr # RS30I-A118 TAS/575
Zoro # G7915026
original price:
$35,395.01
12% off
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$31,016.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 40.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 575V AC
- Free Air CFM @ Max. Pressure - Air Compressor 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # RS30I-A118 TAS/575
- Zoro # G7915026
- UPC # 678384005906
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Overall Height | 61 in |
Overall Length | 77 in |
Overall Depth | 42 in |
Outlet Size | 1 1/2 in |
Description
Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 40 hp, Free Air Flow Rate @ Maximum Pressure 184 cfm, Maximum Operating Pressure 118 psi, Phase Three, Input Voltage 575V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 52.0 A, Frequency 60 Hz, Maximum Speed 1,800 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Motor, 1/6 HP, 208/230V, 1 Phase, 1110 rpm (1052662)
- TIMKEN TIM-1920, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1920 (1920)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X04)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,500 psi (PW7600 OHP)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 10HP, 120gal. (QRS 10 HP)
- Ingersoll-Rand Rotary Screw Air Compressors