Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 40 HP, 460V
Mfr # RS30i-A125/460
Zoro # G7915035
original price:
$23,873.45
6% off
new price: $22,435.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$22,435.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 40.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # RS30i-A125/460
- Zoro # G7915035
- UPC # 678384631204
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Overall Height | 61 in |
Overall Length | 77 in |
Overall Depth | 42 in |
Outlet Size | 1 1/2 in |
Description
Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 40 hp, Free Air Flow Rate @ Maximum Pressure 184 cfm, Maximum Operating Pressure 125 psi, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 61.0 A, Frequency 60 Hz, Maximum Speed 1,800 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, HP Heat Removed 17 (A10-3)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x7/8)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 10 feet Solid Fittings (HR14-010)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B302108)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INDUSTRIAL GOLD 25hp, 3 phase, 208-230V, Open Frame, 120 Gallon Horiztonal Tank 200PSI (R253H126)
- Ingersoll-Rand Air Compressors