Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 40 HP, 230 V
Mfr # RS30i-A125/230
Zoro # G7915419
product price: $23,312.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$23,312.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 40.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # RS30i-A125/230
- Zoro # G7915419
- UPC # 678384631198
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Overall Height | 61 in |
Overall Depth | 42 in |
Overall Length | 77 in |
Outlet Size | 1 1/2 in |
Description
Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 40 hp, Free Air Flow Rate @ Maximum Pressure 184 cfm, Maximum Operating Pressure 125 psi, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 122.0 A, Frequency 60 Hz, Maximum Speed 1,800 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Bearing Equipment or Accessory, 3 Bolt Flangette (62MSC2)
- CLIMAX METAL PRODUCTS C-243-S Set Screw Collar (C-243-S)
- DURA-EXTREME WEDGE VBelt, 5VX, 0625 x 867in OC (5VX867)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 7.5 TM - 3)
- Ingersoll-Rand Air Compressors