Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 10hp, 125 psi
Mfr # UP6-10TAS-125/120-575-3-60
Zoro # G510919844
product price: $13,176.99
/ea
Item requires special delivery charges. A $860.00 per item surcharge will be applied.
$13,176.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- Overall Height 63.7 in
- Overall Length 74.8 in
- Phase Three
- Overall Depth 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # UP6-10TAS-125/120-575-3-60
- Zoro # G510919844
- UPC # 678384044998
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Overall Height | 63.7 in |
Overall Length | 74.8 in |
Overall Depth | 29 in |
Outlet Size | 3/4 in |
Air Tank Size | 120 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36.1 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 575V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Number of Stages 1, Lubrication Type Synthetic Oil, Current Rating 9.6 A, Frequency 60 Hz, Maximum Speed 4,300 RPM, Duty Cycle Continuous, Maximum Operating Temperature 105 Degrees F, Minimum Operating Temperature 36 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC V BELT V-BELTS (SPZ1120)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (P5050-1EP)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2980)
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI YL (PLY05030-100)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 15 HPD)
- Ingersoll-Rand Rotary Screw Air Compressors