Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 10hp, 125 psi
Mfr # UP6-10TAS-125/120-460-3-60
Zoro # G710919811
product price: $13,176.99
/ea
Item requires special delivery charges. A $860.00 per item surcharge will be applied.
$13,176.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- Overall Height 63.7 in
- Overall Depth 29 in
- Phase Three
- Overall Length 74.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # UP6-10TAS-125/120-460-3-60
- Zoro # G710919811
- UPC # 678384044813
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Overall Height | 63.7 in |
Overall Depth | 29 in |
Overall Length | 74.8 in |
Air Tank Size | 120 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36.1 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Number of Stages 1, Lubrication Type Synthetic Oil, Current Rating 12.0 A, Frequency 60 Hz, Maximum Speed 4,300 RPM, Duty Cycle Continuous, Maximum Operating Temperature 105 Degrees F, Minimum Operating Temperature 36 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Belt Drive Portable Compressor, 25 gal. (DXCM251)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56, TEFC (6K472BB)
- IRWIN Threaded Insert Tool, 5/16-18 (L722-5/16-18)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS-150/80-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- Ingersoll-Rand Air Compressors