Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 10hp, 125 psi
Mfr # UP6-10TAS-125/120-200-3-60
Zoro # G610919867
product price: $11,611.99
/ea
Item requires special delivery charges. A $860.00 per item surcharge will be applied.
$11,611.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- Overall Height 63.7 in
- Overall Length 74.8 in
- Phase Three
- Overall Depth 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # UP6-10TAS-125/120-200-3-60
- Zoro # G610919867
- UPC # 678384044738
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Overall Height | 63.7 in |
Overall Length | 74.8 in |
Overall Depth | 29 in |
Outlet Size | 3/4 in |
Air Tank Size | 120 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36.1 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 200V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Number of Stages 1, Lubrication Type Synthetic Oil, Current Rating 27.5 A, Frequency 60 Hz, Maximum Speed 4,300 RPM, Duty Cycle Continuous, Maximum Operating Temperature 105 Degrees F, Minimum Operating Temperature 36 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0058081, Suction, 125 micron (ZX-MF0058081)
- D&D 88" Outside Length, 5/8" Top Width, 1 Ribs (5LK880)
- ENERPAC Plunger Ref (M681040)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B612BB549A)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 120 gal. (R11I-A125/120-460-3)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 15 HP, Base Mnt (QRS 15 HP-150PSI BM)
- Ingersoll-Rand Rotary Screw Air Compressors