Shop All Pavement Breakers & Jackhammers
This Product is Discontinued
Ingersoll-Rand
Rockdrill, 7/8"x4-1/4 (Discontinued)
Mfr # JRD50-B
Zoro # G104223241
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Class 50 lb
- Shank Size 7/8 in x 4 1/4 in
- Air Inlet Size 3/4 in
- Maximum Hole Depth 16 ft
- Number of Speed Settings 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # JRD50-B
- Zoro # G104223241
- UPC # 663023036526
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 7/8 in x 4 1/4 in |
Air Inlet Size | 3/4 in |
Maximum Hole Depth | 16 ft |
Maximum Hole Diameter | 2 in |
Piston Stroke Length | 2 in |
Minimum Hose Size | 3/4 in |
Piston Bore Size | 3 in |
Tool Length | 20 1/2 in |
Hex Shank Size | 7/8 in x 4 1/4 in |
Hole Depth | 16 ft |
Hole Diameter | 2 in |
Description
Rock Drill, Weight Class 50 lb, Shank Size 7/8 in x 4 1/4 in, Maximum Blows per Minute 2,300 bpm, Piston Bore Size 3 in, Piston Stroke Length 2 in, Retainer Type Latch, Vibration Reducing Handles No, Sound Reducing Muffler Yes, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 120 cfm, For Use On Rock, Hex Shank Size 7/8 in x 4 1/4 in, Hole Depth 16 ft, Hole Diameter 2 in, Maximum Hole Depth 16 ft, Maximum Hole Diameter 2 in, Minimum Hose Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.