Shop All Carbide-Tipped Drill Bits
Ingersoll-Rand
Rockdrill, 1"x4-1/4
Mfr # JRD50-C
Zoro # G903964765
product price: $3,421.99
/ea
Free Shipping & Returns
$3,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1 in x 4 1/4 in
- Shank Shape Hex
- Tool Weight 51 lb
- Maximum Hole Depth 16 ft
- Maximum Hole Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # JRD50-C
- Zoro # G903964765
- UPC # 663023036519
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Size | 1 in x 4 1/4 in |
Maximum Hole Depth | 16 ft |
Maximum Hole Diameter | 2 in |
Minimum Hose Size | 3/4 in |
Piston Bore Size | 3 in |
Piston Stroke Length | 2 in |
Tool Length | 20 1/2 in |
Hex Shank Size | 1 in x 4 1/4 in |
Air Inlet Size | 3/4 in |
Hole Diameter | 2 in |
Hole Depth | 16 ft |
Description
Rockdrill, Weight Class 50 lb, Shank Size 1 in x 4 1/4 in, Maximum Blows per Minute 2,300 bpm, Piston Bore Size 3 in, Piston Stroke Length 2 in, Retainer Type Latch, Vibration Reducing Handles No, Sound Reducing Muffler Yes, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 120 cfm, For Use On Rock, Hex Shank Size 1 in x 4 1/4 in, Hole Depth 16 ft, Hole Diameter 2 in, Maximum Hole Depth 16 ft, Maximum Hole Diameter 2 in, Minimum Hose Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER STAPLER ARROW H D PLIER (P22)
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- ASSENMACHER SPECIALTY TOOLS $ADAPTER F/MASTER CYLINDER (AHTA 18)
- S&G TOOL AID 3/8" SPIN-A-RATCHET (SG13100)
- DEWALT Drill Bit, 5/8 in. x 8 in., Carbide (01324-PWR)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3,5)
- KEEDEX Keedex:Keedex Carbide Tip Safe Drill Bit 5/16" x 4" (K-516X4)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- M.A. FORD Twister Gp Circuit Board Drill, 3.10Mm (30212200)
- DRILL AMERICA #2 Solid Carbide Drill Bit (DMOD2)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- Ingersoll-Rand Drill Bits