Shop All Pneumatic Parts
Ingersoll-Rand
Ring and Gasket Kit, For 45466257
Mfr # 32218869
Zoro # G5528066
product price: $589.00
/ea
Free Shipping & Returns
$589.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Set, Instructions
- For Use With Mfr. Model Number 45466257
- Fits Brand Ingersoll Rand
- For Use With Compressor
- Product Type Small Reciprocating Gasket Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 32218869
- Zoro # G5528066
- UPC # 663023080987
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Ring and Gasket Kit |
Includes | Gasket Set, Instructions |
For Use With Mfr. Model Number | 45466257 |
Fits Brand | Ingersoll Rand |
For Use With | Compressor |
Product Type | Small Reciprocating Gasket Kit |
Series | RECIPROCRATING COMPRESSOR |
Compatible with Manufacturer Part Number | 15T |
Compatible with Brand | Ingersoll Rand |
Description
Ring and Gasket Kit, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number Not Applicable, Product Type Small Reciprocating Gasket Kit, Compatible with Manufacturer Part Number 15T, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand, Includes Gasket Set, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BCA Bearing Unit, #WPS100GPC (WPS100GPC)
- DAYTON AC Gearmotor, 45.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE14)
- AMERICAN FORGE & FOUNDRY Bulk Grease Filler Pumps - Lever Action (8038)
- SPEEDAIRE Hand Crank Hose Reel, 50 ft., 3/8" (F)NPT (440G18)
- INGERSOLL-RAND Compressor Installation Kit, 1/ (38335402)
- INGERSOLL-RAND Valve and Gasket Kit, For 45464922 (32304610)
- INGERSOLL-RAND Valve and Gasket Kit, For 45465101 (32301426)
- INGERSOLL-RAND Valve and Gasket Kit, For 45465721 (32307118)
- INGERSOLL-RAND Valve and Gasket Kit, For 18002386 (20100277)
- INGERSOLL-RAND 8232-1 Non-Reversible Milling 0.7Lb-Ft 0.6Hp 19000Rpm Rotary Vane Air Motor (2312717)
- DYNABRADE Button Latch Assembly (11577)
- Ingersoll-Rand Pneumatic Parts