Shop All Pneumatic Parts
Ingersoll-Rand
Ring and Gasket Kit, For 45465101
Mfr # 32301517
Zoro # G5529572
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Set, Instructions
- For Use With Mfr. Model Number 45465101
- For Use With Compressor
- Fits Brand Ingersoll Rand
- Product Type Small Reciprocating Gasket Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 32301517
- Zoro # G5529572
- UPC # 663023100517
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Ring and Gasket Kit |
Includes | Gasket Set, Instructions |
For Use With Mfr. Model Number | 45465101 |
For Use With | Compressor |
Fits Brand | Ingersoll Rand |
Product Type | Small Reciprocating Gasket Kit |
Series | RECIPROCRATING COMPRESSOR |
Compatible with Brand | Ingersoll Rand |
Compatible with Manufacturer Part Number | 2475 |
Compatible with Series | 2475 |
Description
Ring and Gasket Kit, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V886, 16V887, 16V890, 16V891, 20Y778, 20Y779, 20Y780, 3FRU2, 3FRU3, 3FRU4, 4M310, 4M361, 6tfh6, 6wa84, 783rd7, Product Type Small Reciprocating Gasket Kit, Compatible with Manufacturer Part Number 2475, Compatible with Series 2475, Compatible with Brand Ingersoll Rand, Includes Gasket Set, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 44.4 in L Outside, 11/32 in THK (AX42)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green (SP200-25CN-G)
- ANCHOR FLUID POWER 3/4" CODE 62 90 DEGREE X 3/4" MALE JIC SPLIT FLANGE ADAPTER (690-12-12)
- DAYTON 4L750 V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs (4L750)
- INGERSOLL-RAND Motor, 1-Phase, Ingersoll Rand (23172604)
- INGERSOLL-RAND Ring Kit, Ingersoll Rand (20100285)
- INGERSOLL-RAND Ring and Gasket Kit, For 45465721 (32307084)
- INGERSOLL-RAND CARIDE BURR 8PC KIT 1/4" SHANK 1/2" HEAD (IR814TIN)
- INGERSOLL-RAND Compressor Installation Kit, 1/ (38335402)
- INGERSOLL-RAND Valve and Gasket Kit, For 18002386 (20100277)
- CAMOZZI Male Connector, 5/16" OD X 1/8" NPT (P6510 05-02)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts