Shop All Torque Arms
Ingersoll-Rand
Right Angle Tool Holder, 1.1 to 2 In. D
Mfr # ATC040-1C
Zoro # G7062587
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tool Dia. Range 1.1 in to 2 in
- Overall Length 3 in
- Overall Width 3 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ATC040-1C
- Zoro # G7062587
- UPC # 663023100180
- Country of Origin France
- Category Torque Arms
Dimensions
Tool Dia. Range | 1.1 in to 2 in |
Overall Length | 3 in |
Overall Width | 3 in |
Overall Height | 1 in |
Tool Diameter Range | 1 1/8 in to 2 in |
Details
Item | Right Angle Tool Holder |
Material | Aluminum |
For Use With | Mfr. No. QTA020, Mfr. No. QTA040 |
Description
Right Angle Tool Holder, For Use With Mfr. No. QTA020, Mfr. No. QTA040, Material Aluminum, Overall Length 3 in, Overall Width 3 in, Overall Height 1 in, Tool Diameter Range 1 1/8 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB OF AMERICA NB Corp Stainless Steel Closed Linear Bearing W/Seals, 1-1/2inID, 3inL (SWS24UU)
- DAYTON 5L430 V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (5L430)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X08)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- INGERSOLL-RAND Torque Arm, Bench Mount, 20 Nm (QTA020)
- INGERSOLL-RAND Torque Arm, Bench Mount, 100 Nm (QTA100)
- INGERSOLL-RAND Rotating Tool Holder, 1.1 to 2 In. Dia. (RTC040-1C)
- INGERSOLL-RAND Torque Arm, Bench Mount, 40 Nm (QTA040)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- FLEXARM Torque Arm, 37 In Reach, 13.6 Nm (FAV-14)
- FLEXARM Articulated Arm, No Torque Reaction (BA-40 R (1200071))
- Ingersoll-Rand Air Compressor Accessories