Shop All Drill Chucks
Ingersoll-Rand
Reversible Air Drill, 3/8" Keyless Chuck, ATEX, 2000 RPM
Mfr # 7802RAKCEX
Zoro # G3756984
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Housing Material Aluminum
- CFM @ Full Load 16.0
- Overall Length 7 1/2 in
- Drill Chuck Type - Air Drills Keyless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 7802RAKCEX
- Zoro # G3756984
- UPC # 663023143385
- Country of Origin China
- Category Drill Chucks
Dimensions
Overall Length | 7 1/2 in |
Chuck Size - Air Drills | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 3/8 in |
Overall Height | 3 1/2 in |
Chuck Size | 3/8 in |
Overall Width | 9 1/2 in |
Description
Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyless, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2,000 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Overall Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 47790 1in-2in - 11-1/2 NPT Universal Dies High Speed for Stainless Steel RH (47790-RIDGID)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5212)
- WALTER Indexable Boring Bar, A12S-SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12S-SCLCR3)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13375)
- INGERSOLL-RAND DRILL AIR REVERSBLE 3/8" KEYLESS CHUCK (IR7802RAKC)
- GS TOOLING MT4 013mm Integral Keyless Drill Chuck (337426)
- JACOBS CHUCK MULTICRAFT 1/2"" (30602)
- HHIP 3/8" JT2 Drill Chuck with 1/2" Straight Shank Arbor (9999-0009)
- MAKITA CHUCK KEYLESS DRILL (MP766027-7)
- JET 561704 TDC-500, Taper Mount Drill Chuck 0-1/2in x JT-6 (561704-JET)
- MILTON INDUSTRIES CHUCK 1/4" FEM GRIP (MIS-698)
- Ingersoll-Rand Collets, Chucks & Accessories