Shop All Air Drills
Ingersoll-Rand
Reversible Air Drill, 1/2" Keyless Chuck, ATEX, 500 RPM
Mfr # 7803RAKCEX
Zoro # G4548361
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/2 in
- CFM @ Full Load 16.0
- Air Inlet 1/4 in NPT
- Drill Chuck Type - Air Drills Keyless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 7803RAKCEX
- Zoro # G4548361
- UPC # 663023143378
- Country of Origin China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 3/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/2 in |
Overall Width | 7 in |
Overall Height | 2 in |
Description
Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 1/2 in, Drill Chuck Type - Air Drills Keyless, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 500 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Overall Length 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- GWS TOOL GROUP 313678 End Mill (313678)
- BON TOOL Bon 14-149 Steel Stakes, I Beam 30" (10/Pkg) (14-149)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RA)
- INGERSOLL-RAND 3/8" Keyed Chuck, Non-reversible Air Drill, 2000 RPM, 0.5 HP (7802A)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803AKC)
- INGERSOLL-RAND Air Drill, 3/8 (7807R-A)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- GLOBAL INDUSTRIAL 3/8in Reversible Pistol Grip Drill W/Cushion Grip & Keyless Chuck, 2,000 RPM (G3810G)
- Ingersoll-Rand Air Drills