Shop All Impact Wrench Accessories
Ingersoll-Rand
Reverse Valve Gasket, 3/4
Mfr # PF800-282
Zoro # G102670580
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Impact Wrench
- Number of Pieces 1
- Application Bolt work
- Drive Size 3/4 in
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # PF800-282
- Zoro # G102670580
- UPC # 00663023163727
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Drive Size | 3/4 in |
Overall Length | 7/8 in |
Details
Item | Reverse Valve Gasket |
For Use With | 3/4 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Reverse Valve Gasket |
Description
Reverse Valve Gasket, For Use With 3/4 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 2in. 32L BI-METAL HOLE SAW (30032)
- SUPERIOR TOOL Replacement Blade, For Use with 29JA12 (42773)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (J07529L)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216M-T500)
- INGERSOLL-RAND Vane Pack, 1/2", pk 7 (2235-42-7)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- INGERSOLL-RAND Protective Tool Boot, 1 Number of Pieces (W5132-Boot)
- INGERSOLL-RAND Hous"g Assembly, 3/4 (2145QiMAX-A40)
- INGERSOLL-RAND Trigger Assembly, 3/4 (2145-D93BK)
- INGERSOLL-RAND Hammer Case Gasket, 1/2 (2235-36RD)
- WESTWARD Insert Bit, 1/4", Torx, T25, PK5 (38RV89)
- Ingersoll-Rand Power Fastening Tools