Shop All Impact Wrench Accessories
Ingersoll-Rand
Reverse Valve, 3/4
Mfr # 2161-329
Zoro # G802670538
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Impact Wrench
- Number of Pieces 1
- Overall Length 2 in
- Drive Size 3/4 in
- Application Bolt work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2161-329
- Zoro # G802670538
- UPC # 00663023084442
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 2 in |
Drive Size | 3/4 in |
Details
Item | Reverse Valve |
For Use With | 3/4 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Reverse Valve |
Description
Reverse Valve, For Use With 3/4 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN No2 Spr Scr Extractor (53402)
- KESON 3 m Tape Measures, 16 mm Blade (PGT3MV)
- AJAX TOOL WORKS Pneumatic Bit, Roll Pin Driver, 5/16"Punch (AJXA1103)
- IRWIN TAP/REAMER WRENCH 1/4-1"" (12498)
- INGERSOLL-RAND Front End Plate, 3/4 (2145-11)
- INGERSOLL-RAND Rotor, 3/4 (2145-53)
- INGERSOLL-RAND Tune-Up Kit, 3/4 (2161-TK2)
- INGERSOLL-RAND Vane Pack, 3/4 (2145-42-7)
- INGERSOLL-RAND Endplate Gasket, 1/2 (PF800-283)
- INGERSOLL-RAND Hammer Case Screw, 1/2 (2235-638)
- WRIGHT TOOL Attachment 3/8" Drive Universal (3475)
- Ingersoll-Rand Impact Wrench Accessories