Shop All Pneumatic Tool Parts
Ingersoll-Rand
Replacement Separator Module, For 2KMP6
Mfr # AM-7
Zoro # G2887631
original price:
$258.54
11% off
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PSG-7
- Type Oil/Water
- For Use With Mfr. Model Number PSG-7
- Series PolySep
- Maximum Flow Rate 60 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # AM-7
- Zoro # G2887631
- UPC # 663023061610
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Replacement Separator Module |
For Use With | Mfr. No. PSG-7 |
Type | Oil/Water |
For Use With Mfr. Model Number | PSG-7 |
Series | PolySep |
Maximum Flow Rate | 60 cfm |
For Fluid Type | Oil, Water |
Compatible Manufacturer Part Number | PSG-7 |
Type of Filter | Coalescing |
Filter Type | Oil/Water |
Description
Replacement Separator Module, Filter Type Oil/Water, Compatible Grainger Part Number 2KMP6, Compatible Manufacturer Part Number PSG-7, For Fluid Type Oil, Water, Maximum Flow Rate 60 cfm, Series PolySep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15540)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FP (2405-08-08)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb Saber, 80BTB20H (80BTB20H)
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- INGERSOLL-RAND Motor Gasket (IR2112-283)
- INGERSOLL-RAND Stylus Course Point (TP-EP51-517)
- INGERSOLL-RAND Pressure Switch (32147738)
- INGERSOLL-RAND Oil Filter, Compressor (54672654)
- INGERSOLL-RAND Air Tool Lubricant, 1 pt., Bottle (10P)
- INGERSOLL-RAND Cutter Blade, Center (7802S-6021)
- MUTUAL INDUSTRIES Matching Thread, White, 6000 yd. Spools, 19 Inch Height, 19 Inch Width (375-0-0)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts