Shop All Pneumatic Tool Parts
Ingersoll-Rand
Replacement Module, Use With PSG-60
Mfr # AM-60
Zoro # G3745034
original price:
$1,977.70
11% off
Free Shipping & Returns
$1,752.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PSG-60
- For Use With Mfr. Model Number PSG-60
- Includes Replacement Module
- Type Oil/Water Separator
- Filter Type Oil/Water Separator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # AM-60
- Zoro # G3745034
- UPC # 663023101224
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Compressed Air Filter Element |
For Use With | PSG-60 |
For Use With Mfr. Model Number | PSG-60 |
Includes | Replacement Module |
Type | Oil/Water Separator |
Filter Type | Oil/Water Separator |
Compatible Manufacturer Part Number | PSG-60 |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Oil/Water Separator, Compatible Grainger Part Number 11U222, Compatible Manufacturer Part Number PSG-60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L740 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740)
- MILTON Swivel Hose Fitting, 1/4" NPT (S-659)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade H100 (REP304)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 24'' Long x 8 Ribs Wide - 240J8 (240J8)
- INGERSOLL-RAND Grease, for Impact Tools, 1 LB (105-1LB)
- INGERSOLL-RAND Plate Tip, Replacement (39862-2)
- INGERSOLL-RAND Tune Up Kit (2190-TK1)
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Z623 (212-TK2)
- INGERSOLL-RAND Valve Stem (311A-A161)
- INGERSOLL-RAND Air Tool Oil/Grease Kit, w/4 oz of Each (67-LBK1)
- PARKER Auto Drain, For Sterile Air Filters (21552)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts