Shop All Pneumatic Tool Parts
Ingersoll-Rand
Replacement Module, Use With PSG-30
Mfr # AM-30
Zoro # G3747371
product price: $1,214.99
/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PSG-30
- Includes Replacement Module
- For Use With Mfr. Model Number PSG-30
- Type Oil/Water Separator
- Series PolySep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # AM-30
- Zoro # G3747371
- UPC # 663023101217
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Compressed Air Filter Element |
For Use With | PSG-30 |
Includes | Replacement Module |
For Use With Mfr. Model Number | PSG-30 |
Type | Oil/Water Separator |
Series | PolySep |
Maximum Flow Rate | 390 cfm |
Compatible Manufacturer Part Number | PSG-30 |
Filter Type | Oil/Water Separator |
Type of Filter | Coalescing |
For Fluid Type | Oil, Water |
Description
Compressed Air Filter Element, Filter Type Oil/Water Separator, Compatible Grainger Part Number 11U221, Compatible Manufacturer Part Number PSG-30, For Fluid Type Oil, Water, Maximum Flow Rate 390 cfm, Series PolySep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Corrosion Inhibitor, Silver, 14 oz. Size (SC0739000)
- GAST Bag Filter Pot Av463 (AV463)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP65118)
- NTN Tapered Roller Bearing Cone, JHM720249 (JHM720249)
- INGERSOLL-RAND Valve (HH-2A)
- INGERSOLL-RAND Oil Filter Element (39329602)
- INGERSOLL-RAND Assembly, Trigger (2141-A93)
- INGERSOLL-RAND Spacer (MC121-8)
- INGERSOLL-RAND Tube, Finned (32211690)
- INGERSOLL-RAND Tune Up Kit (2190-TK1)
- CORNWELL TOOLS Valve Block Assy (RS181112A)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts