Shop All Pneumatic Tool Parts
Ingersoll-Rand
Replacement Butt, 3 In, For 4Y242
Mfr # 34SR-383
Zoro # G3195114
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 341A2M
- For Use With Mfr. Model Number CDV156B
- Product Type Replacement Butt
- Compatible with Manufacturer Part Number 341A2M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 34SR-383
- Zoro # G3195114
- UPC # 663023037561
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Replacement Butt |
For Use With | Mfr. No. 341A2M |
For Use With Mfr. Model Number | CDV156B |
Product Type | Replacement Butt |
Compatible with Manufacturer Part Number | 341A2M |
Description
Replacement Butt, Series Not Applicable, Product Type Replacement Butt, Compatible with Manufacturer Part Number 341A2M, Compatible with Series Not Applicable, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4590070)
- FOSTER Straight Socket, without Stem, 1/4"x1/8" (FS200)
- D&D 63" Outside Length, 2/3" Top Width, 1 Ribs (B60/5L630)
- AMI BEARINGS SINGLE ROW BALL BEARING - 3/4 NORMAL WIDE CYL O.D. ACCU-LOC SNAP RING BRG INSERT (SUE204-12)
- INGERSOLL-RAND Steel Needles, Pack of 19 (NS11-22-19)
- INGERSOLL-RAND Anvil (PF2219-20)
- INGERSOLL-RAND Sanding Pad Assy (315-39)
- INGERSOLL-RAND Reverse Lever (IR295A-A658)
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Z623 (212-TK2)
- INGERSOLL-RAND Piston (MC121-5)
- GAST Jar Glass 64 Oz Sp Ad563A (AD563A)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts