Shop All Refrigerated Air Dryers
Ingersoll-Rand
Ref Comp Air Dryer, 700 cfm, 230 psi
Mfr # NVC700
Zoro # G0082465
original price:
$19,469.52
8% off
new price: $17,826.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,826.99
Free 30-Day Returns
Key Features
- Includes Centrifugal Separator
- CFM 700
- Phase Three
- Voltage 460V AC
- Pipe Size 3" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # NVC700
- Zoro # G0082465
- UPC # 094704453446
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 3" NPT |
Overall Height | 62 in |
Overall Width | 42 in |
Overall Depth | 40 in |
Connection Size - Air Treatment | 3 in NPT |
Air Outlet Size | 3 in |
Air Inlet Size | 3 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 700 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 3 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 5.79 kW, Dew Point 38 Degrees F, Series Nirvana, Air Outlet Size 3 in, Air Outlet Type NPT, Cycling Type Cycling, Drain Included Yes, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Cartridge Valve Base, 5000psi (B12-3-12T)
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 2 Bolt (101-1026)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-7)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YEA1)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- INGERSOLL-RAND Compresed Air Dryer, 64 CFM, 20 HP, 6 Class (D108IN)
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi (NVC600)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 100 CFM (DA170IN)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 10 cfm (RNC-0010)
- Ingersoll-Rand Refrigerated Air Dryers