Shop All Refrigerated Air Dryers
Ingersoll-Rand
Ref Comp Air Dryer, 300 cfm, 230 psi
Mfr # NVC300
Zoro # G0082203
product price: $16,167.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$16,167.99
Free 30-Day Returns
Key Features
- Includes Centrifugal Separator
- CFM 300
- Phase Three
- Voltage 460V AC
- Pipe Size 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # NVC300
- Zoro # G0082203
- UPC # 094704505213
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 2" NPT |
Overall Height | 58 in |
Overall Width | 28 in |
Overall Depth | 30 in |
Connection Size - Air Treatment | 2 in NPT |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 300 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 2.54 kW, Dew Point 38 Degrees F, Series Nirvana, Air Outlet Size 2 in, Air Outlet Type NPT, Cycling Type Cycling, Drain Included Yes, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC01911, Pressure Line, 25 micron (ZX-HHC01911)
- BESTORQ 8M Timing Belts, 720-8M-21 (720-8M-21)
- KOP-FLEX Disc Coupling High Torque Disc Pack Assembly - Style Kd21 - Size 53 (053 KD HTDP)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 100 CFM (DA170IN)
- INGERSOLL-RAND Compresed Air Dryer, 7 CFM, 3 HP, 115V (D12IN)
- INGERSOLL-RAND Compressed Air Dryer, 100 CFM, 30 HP, 115V (D170IT)
- INGERSOLL-RAND Compressed Air Dryer, 400 CFM, 75 HP, 460V (D680INA400)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 75 CFM (DA127IN)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 21 scfm (CPX 20)
- Ingersoll-Rand Refrigerated Air Dryers