Shop All Refrigerated Air Dryers
Ingersoll-Rand
Ref Comp Air Dryer, 200 cfm, 230 psi
Mfr # NVC200
Zoro # G0082230
product price: $9,034.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,034.99
Free 30-Day Returns
Key Features
- Includes Centrifugal Separator
- CFM 200
- Phase Three
- Voltage 460V AC
- Pipe Size 1-1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # NVC200
- Zoro # G0082230
- UPC # 094704517902
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 1-1/2" NPT |
Overall Height | 58 in |
Overall Width | 28 in |
Overall Depth | 30 in |
Connection Size - Air Treatment | 1 1/2 in NPT |
Air Outlet Size | 1 1/2 in |
Air Inlet Size | 1 1/2 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 200 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 1.66 kW, Dew Point 38 Degrees F, Series Nirvana, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Cycling Type Cycling, Drain Included Yes, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10FJ BULKHEAD NUT (0306-10)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 4.5 Cubic Inches Displacement (CM012P)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7254)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi (NVC600)
- INGERSOLL-RAND Compresed Air Dryer, 64 CFM, 20 HP, 6 Class (D108IN)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 115 V (D72IN)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- NANO Refrigerated Air Dryer, 55 scfm (NDX0055)
- Ingersoll-Rand Refrigerated Air Dryers