Shop All Refrigerated Air Dryers
Ingersoll-Rand
Ref Comp Air Dryer, 1000 cfm, 220 psi
Mfr # NVC1000
Zoro # G0082483
original price:
$27,721.78
5% off
new price: $26,074.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$26,074.99
Free 30-Day Returns
Key Features
- Includes Centrifugal Separator
- CFM 1000
- Phase Three
- Voltage 460V AC
- Pipe Size 4" Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # NVC1000
- Zoro # G0082483
- UPC # 094704540023
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 4" Flange |
Overall Height | 69 in |
Overall Width | 32 in |
Overall Depth | 72 in |
Connection Size - Air Treatment | 4 in Flange |
Air Inlet Size | 4 in |
Air Outlet Size | 4 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 1,000 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 4 in, Air Inlet Type Flange, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 7.03 kW, Dew Point 38 Degrees F, Series Nirvana, Air Outlet Size 4 in, Air Outlet Type Flange, Bracket Kit Included No, Cycling Type Cycling, Features Thermal Mass Cycling, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 629, RadialDeep Groove Ball Bearing 9 Mm Id X 26 Mm Od X 8 Mm W Open (629)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- NUMATICS Swivel, 1/4InNPT, 3/8In Push In, 1-39/50InL (2FPRN12)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00007)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- INGERSOLL-RAND REFRIGERATED DRYER (IRT23231814)
- INGERSOLL-RAND Compressed Air Dryer, 15 CFM, 5 HP, 6 Class (D25IN-SR)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- INGERSOLL-RAND Compressed Air Dryer (DA212EC)
- Ingersoll-Rand Refrigerated Air Dryers