Shop All Air Saws, Nibblers & Shears
Ingersoll-Rand
Reciprocating Saw Blade, 4 In. L, PK6
Mfr # P4CS-6
Zoro # G0609463
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Material Bi-Metal
- Primary Saw Application Metal
- For Use With Saw Type Reciprocating Saws
- Application Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # P4CS-6
- Zoro # G0609463
- UPC # 663023037073
- Country of Origin Brazil
- Category Air Saws, Nibblers & Shears
Dimensions
Length | 4 in |
Height | 1/2 in |
Blade Length | 4 in |
Details
Item | Air Reciprocating Saw Blade |
Material | Bi-Metal |
Primary Saw Application | Metal |
For Use With Saw Type | Reciprocating Saws |
Application | Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous Metals |
Teeth per Inch | 24 |
Number of Cutting Edges | 1 |
Shank | 1/2 in Universal |
Back | Straight |
Materials Cut | Aluminum, Nail-Embedded Wood, Plastic, Soft Metals, Wood |
Tip Material | Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Primary Material Application | Metal |
Back Style | Straight |
Blade Material | Bi-Metal |
Blade Thickness | 0.035 in |
Metal Cutting Type | Thin Metal |
Description
Air Reciprocating Saw Blade, Primary Material Application Metal, Materials Cut Aluminum, Nail-Embedded Wood, Plastic, Soft Metals, Wood, Blade Length 4 in, Metal Cutting Type Thin Metal, Teeth per Inch 24, Blade Thickness 0.035 in, Blade Material Bi-Metal, Tip Material Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4"-12 Carbon Steel Hex Die (DWTSH4-12)
- URREA 1/2" drive 12-point short socket 1-7/16" (5446)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 dia., 2D (63134381117)
- SUNEX Compact Heavy Duty Utility Cart, Black, 80 (SUN8034)
- INGERSOLL-RAND Air Saw Low Vibration (IRT529)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4FS-6)
- INGERSOLL-RAND Reciprocating Air Saw, General, 9500 spm (529)
- INGERSOLL-RAND Shear, Air, General Duty (7802SA)
- INGERSOLL-RAND HAMMER AIR HD 5000 BPM (IR115)
- INGERSOLL-RAND Heavy Duty Air Reciprocating Saw, 429 (IRT429)
- SP AIR Recipro Saw (Gear Type) (SP-7610)
- Ingersoll-Rand Air Saws, Nibblers & Shears