Shop All Air Ratchet Wrenches
Ingersoll-Rand
Ratchet Head Repair Kit
Mfr # 1207-D4-TRK1
Zoro # G6965804
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1207MAX-D4
- For Use With 1207MAX-D4
- Fits Brand Ingersoll Rand
- Includes Anvil Assembly, Ball, Pawl Kit, Retaining Ring, Reverse Button, Spring Kit, Washer
- Compatible with Brand Ingersoll Rand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 1207-D4-TRK1
- Zoro # G6965804
- UPC # 663023084916
- Country of Origin China
- Category Air Ratchet Wrenches
Details
For Use With Mfr. Model Number | 1207MAX-D4 |
For Use With | 1207MAX-D4 |
Fits Brand | Ingersoll Rand |
Item | Ratchet Head Repair Kit |
Includes | Anvil Assembly, Ball, Pawl Kit, Retaining Ring, Reverse Button, Spring Kit, Washer |
Compatible with Brand | Ingersoll Rand |
Compatible with Manufacturer Part Number | 1207MAX-D4 |
Product Type | Ratchet Head Repair Kit |
Description
Ratchet Head Repair Kit, Series Not Applicable, Product Type Ratchet Head Repair Kit, Compatible with Manufacturer Part Number 1207MAX-D4, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand, Includes Anvil Assembly, Ball, Pawl Kit, Retaining Ring, Reverse Button, Spring Kit, Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MFG GEAR PULLER 2-JAW REVERSIBLE 6in (CTA8005)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J7336HT)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- OSG Straight Flute Hand Tap, Taper, 4 (1123001)
- INGERSOLL-RAND $1/4" Mini Air Ratchet (IR105-D2)
- INGERSOLL-RAND 1/2" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (1099XPA)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D3)
- INGERSOLL-RAND 3/8" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (109XPA)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 34 ft-lb Max. Torque, 250 RPM (105-D3)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D3)
- INGERSOLL-RAND Ratchet Head Repair Kit (1099XPA-TRK1)
- Ingersoll-Rand Air Ratchet Wrenches