Shop All Air Ratchet Wrenches
Ingersoll-Rand
RATCHET AIR 38IN DRIVE 119IN 70FTLBS 300RPM
Mfr # IRT109XPA
Zoro # G007878401
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 3/8'' square
- Torque Range 14 - 103
- Free Speed 220
- Length 12"
- Min. Hose 45359
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT109XPA
- Zoro # G007878401
- Country of Origin China
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 3/8'' square |
Length | 12" |
Details
Item - Air Ratchets | Ratchet Wrench |
Torque Range | 14 - 103 |
Free Speed | 220 |
Min. Hose | 45359 |
Actuation | Button |
Series | 109 |
Air Cons. @ Free Speed (cfm) | 24 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14893)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D181)
- SITEPRO Green Magnetic Laser Target (27-TARGET-G)
- BOSCH 7In Segmented Rim Diamond Blade DKO (DB741SD)
- INGERSOLL-RAND 1/2" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D4)
- INGERSOLL-RAND RATCHET 1/4" MINI AIR30 FT LBS (IR1105MAX-D2)
- INGERSOLL-RAND 1/4" Drive Air Ratchet Wrench, 34 ft-lb Max. Torque, 250 RPM (105-D2)
- INGERSOLL-RAND Ratchet Head Repair Kit (107XPA-TRK1)
- INGERSOLL-RAND Ratchet Head Repair Kit (1099XPA-TRK1)
- INGERSOLL-RAND 1/4" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM (1105MAX-D2)
- KUBINEC Kubinec KS-400 Regular Duty Ratchet Tensioner with Cutter (KS-400)
- Ingersoll-Rand Air Ratchet Wrenches