Shop All Air Ratchet Wrenches
Ingersoll-Rand
RATCHET AIR 12IN DRIVE 119IN 70FTLBS 300RPM
Mfr # IRT1099XPA
Zoro # G207878485
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 1/2'' square
- Torque Range 14 - 103
- Free Speed 220
- Length 12"
- Min. Hose 45359
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRT1099XPA
- Zoro # G207878485
- Country of Origin China
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 1/2'' square |
Length | 12" |
Details
Item - Air Ratchets | Ratchet Wrench |
Torque Range | 14 - 103 |
Free Speed | 220 |
Min. Hose | 45359 |
Air Cons. @ Free Speed (cfm) | 24 |
Actuation | Button |
Series | 109 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE Sh (CMMT47500)
- PFERD 12" Square File - Bastard Cut (11093)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 1/2-13, ST (24000)
- PROSKIT Precision Screwdriver, TA23x50mm (SD-081-TA23)
- INGERSOLL-RAND Air Ratchet Wrench, General, 8-2/5 In. L (105-L2)
- INGERSOLL-RAND 1/4" Drive Air Ratchet Wrench, 34 ft-lb Max. Torque, 250 RPM (105-D2)
- INGERSOLL-RAND 1/2" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (1099XPA)
- INGERSOLL-RAND Ratchet Head Repair Kit (1099XPA-TRK1)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D4)
- INGERSOLL-RAND RATCHET AIR 38IN DRIVE 104IN 50FTLBS 150RPM (IRT107XPA)
- SP AIR 3/8" Super Fast Mini Impact Ratchet (SP-1765HD)
- Ingersoll-Rand Air Ratchet Wrenches