Shop All Automotive Battery Terminal Components & Parts
Ingersoll-Rand
Protective Tool Boot
Mfr # W5330-BOOT
Zoro # G7411478
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With 33UH03, 33UH04, 33UH05, 33UH06, 33UH07, 33UH08
- Features Protects Surrounding Surfaces From Scratches; Nicks; Protects Tool From Damage if Dropped; Adds Further Protection From Unwanted Contaminates That Can Affect Tool Performance
- Type Standard Tool Boot
- Application W5330, W5350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # W5330-BOOT
- Zoro # G7411478
- UPC # 663024009918
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Protective Tool Boot |
Color | Red |
For Use With | 33UH03, 33UH04, 33UH05, 33UH06, 33UH07, 33UH08 |
Features | Protects Surrounding Surfaces From Scratches; Nicks; Protects Tool From Damage if Dropped; Adds Further Protection From Unwanted Contaminates That Can Affect Tool Performance |
Type | Standard Tool Boot |
Application | W5330, W5350 |
Description
Protective Tool Boot, For Use With 33UH03, 33UH04, 33UH05, 33UH06, 33UH07, 33UH08, Features Durable Boot to Protect The Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Alternator, 3PK735 (3PK735)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 2-23/32 In (PT9354-MPG)
- TUFF SUPPORT Lift Support, 612364 (612364)
- WEATHERHEAD Sleeve, 1/2 In Tube Sz, PK10 (1360X8)
- INGERSOLL-RAND Protective Battery Boot, 3.0A/hr. (BL2010-BOOT)
- VELVAC Battery Lug 4/0 Ga 3/8 Stud (058088)
- VELVAC Flared Butt Connector 2/0 Ga (058022)
- WESTWARD Lug, 4/0ga, 1/2 In, Crimp/Solder, PK25 (23ZA02)
- QUICKCABLE Splice Tube, Black, 48", 8mm, 5/16" (506702-001)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5741-005R)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (4040P)
- Ingersoll-Rand Automotive Battery Equipment