Shop All Quick Connect Fittings
Ingersoll-Rand
Protective Boot Cover, for IR 2145QiMAX
Mfr # 2145M-BOOT
Zoro # G9422329
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 6 1/2 in
- For Use With 3/4 in Impact Wrench
- Accessory Type Protective Boot Cover For IR 2145QiMAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2145M-BOOT
- Zoro # G9422329
- UPC # 663023100746
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 6 1/2 in |
Details
Item | Protective Boot Cover For IR 2145QiMAX |
Number of Pieces | 1 |
For Use With | 3/4 in Impact Wrench |
Accessory Type | Protective Boot Cover For IR 2145QiMAX |
Description
Protective Boot Cover For IR 2145QiMAX, For Use With 3/4 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- 3M Valve Sleeve A0015, 1/pk (28102)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 1Ph (QRS 5 HP)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.2 GPM (1002499)
- INGERSOLL-RAND CutOff Tool, Reversible, w/5 CutOff Wheels (426)
- INGERSOLL-RAND PerFormance Air Angle Die Grinder Kit (302BK)
- INGERSOLL-RAND Impact Wrench, w/2"Extend Anvil, 1/2"Drive (2130-2)
- INGERSOLL-RAND NEEDLE HOLDER (PF2219-21)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475 ft-lbs Torque, Heavy Duty (285B)
- INGERSOLL-RAND Inlet Parts Kit (2135-K303)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- Ingersoll-Rand Quick Connect Fittings