Shop All Automotive Battery Terminal Components & Parts
Ingersoll-Rand
Protective Battery Boot, 1.5A/hr.
Mfr # BL2005-BOOT
Zoro # G7411539
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 1.5 Ah
- Color Red
- For Use With 26KR20
- Cordless Tool Battery Type Li-Ion
- Battery Number 26KR20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # BL2005-BOOT
- Zoro # G7411539
- UPC # 663023115092
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Protective Battery Boot |
Battery Capacity | 1.5 Ah |
Color | Red |
For Use With | 26KR20 |
Cordless Tool Battery Type | Li-Ion |
Battery Number | 26KR20 |
Features | Protects Surrounding Surfaces From Scratches; Nicks; Protects Tool From Damage if Dropped; Adds Further Protection From Unwanted Contaminates That Can Affect Tool Performance |
Application | BL2005, BL2012 |
Type | Standard Tool Boot |
Description
Protective Battery Boot, For Use With 26KR20, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5 Ah, Battery Number 26KR20, Features Durable Boot to Protect The Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 02-08 DODGE RAM SB DIAMOND W/O HOLES ULTIMATE BEDRAIL CAP (59513)
- COVERCRAFT 17-18 F250 SUPER DUTY CARHARTT SEAT COVERS 1ST ROW SEAT COVER (SSC3452CAGY)
- HENGST Cabin Filter, E2945LI (E2945LI)
- A & I PRODUCTS Leaf Spring 1.5" x0.1" x0.1" (A-W348132)
- INGERSOLL-RAND Protective Battery Boot, 3.0A/hr. (BL2010-BOOT)
- QUICKCABLE Offset, 2 Post, Black, 120", w/2Lhof23.0, 3/0 (214603-001)
- QUICKCABLE Shoulder Nut, 5/16X18, PK100 (6701-100)
- GROTE Lug Brazed Seam, 6 ga., Copper, PK10 (84-9442)
- QUICKCABLE Copper Lug, 6 Gauge, #10, PK10 (5951-010C)
- QUICKCABLE High Profile Blue Vent Caps, PK6 (215904-006)
- QUICKCABLE Stud Flag, Crimping, 2/0, PK5 (4520-005F)
- Ingersoll-Rand Automotive Battery Terminal Components & Parts