Shop All Electric Screwdrivers
Ingersoll-Rand
Production Screwdriver, Adjustable Torque
Mfr # ES50T
Zoro # G2595363
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Driver and Wrench Product Grouping Electric Screwdrivers
- Autofeed No
- Clutch Type Shut-Off
- Max. Torque 9 in-lb
- No Load RPM 54/108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ES50T
- Zoro # G2595363
- UPC # 663023007601
- Country of Origin Japan
- Category Electric Screwdrivers
Dimensions
Shank Size | 1/4" |
Tool Length | 8 7/8 in |
Chuck Size | 1/4 in |
Overall Length | 8 7/8 in |
Cord Length | 5 ft |
Overall Height | 2 5/8 in |
Drive Size | 1/4 in |
Overall Width | 4 1/2 in |
Description
Screwdriver, Power Source Corded, Brushless Motor No, Torque Range 0.4 in-lb to 9.0 in-lb, Max. Torque 9 in-lb, Min. Torque 0.4 in-lb, Free Speed 650 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Shut-Off, Drive Configuration Straight, Hex Bit 1/4 in Quick Change, Reversible Yes, Variable Speed Yes, Number of Speed Settings Continuous, Side to Center 3/4 in, Cord Length 5 ft, Plug Type Two-Prong, Duty Light Duty, Current 0.4 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m17x1 HSS Metric Hand Tap (DWTSMT17X1)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4530WB20204-200)
- WESTWARD #3 3-3/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL73)
- DRILL AMERICA G Solid Carbide Drill Bit (DMODG)
- INGERSOLL-RAND Control Module, Mfr. No. EL0410B, EL1007B (EC24N)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES70P)
- INGERSOLL-RAND Control Module, Mfr. No. ES45T; ES50T (ESCB50)
- INGERSOLL-RAND Electric Screwdriver, Adjustable Torque (ES100P)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES90P)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES60P)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- Ingersoll-Rand Electric Screwdrivers