Shop All Electric Screwdrivers
This Product is Discontinued
Ingersoll-Rand
Production Screwdriver, Adjustable Torque (Discontinued)
Mfr # EL1007B
Zoro # G1161657
Free Shipping & Returns
This Product is Discontinued
Key Features
- Driver and Wrench Product Grouping Electric Screwdrivers
- Autofeed No
- Clutch Type Shut-Off
- Max. Torque 10.44 in-lb
- No Load RPM 54/108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # EL1007B
- Zoro # G1161657
- UPC # 663023007090
- Country of Origin Japan
- Category Electric Screwdrivers
Dimensions
Shank Size | 1/4" |
Tool Length | 9 1/4 in |
Chuck Size | 1/4 in |
Overall Length | 9 1/4 in |
Drive Size | 1/4 in |
Overall Width | 4 1/2 in |
Overall Height | 2 1/8 in |
Cord Length | 5 ft |
Description
Screwdriver, Power Source Corded, Brushless Motor No, Torque Range 0.5 in-lb to 10.44 in-lb, Max. Torque 10.44 in-lb, Min. Torque 0.5 in-lb, Free Speed 700 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Shut-Off, Drive Configuration Straight, Hex Bit 4 mm Quick Change, Reversible Yes, Variable Speed Yes, Number of Speed Settings Continuous, Side to Center 3/4 in, Cord Length 5 ft, Plug Type Two-Prong, Duty Light Duty, Current 0.4 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.