Shop All Air Compressor Parts
Ingersoll-Rand
Pressure Switch, Ingersoll Rand
Mfr # 23474570
Zoro # G405968216
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ingersoll Rand
- Features Designed for Use with Three Phase Ingersoll Rand Reciprocating Air Compressors
- HP @ 3 Phase - 240V 10 hp
- Manual Switch Action None
- Product Type Air Compressor Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 23474570
- Zoro # G405968216
- UPC # 678384474573
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Pressure Switch |
Fits Brand | Ingersoll Rand |
Features | Designed for Use with Three Phase Ingersoll Rand Reciprocating Air Compressors |
HP @ 3 Phase - 240V | 10 hp |
Manual Switch Action | None |
Product Type | Air Compressor Pressure Switch |
HP @ 3 Phase - 480V | 10 hp |
Special Features | Designed for Use with Single or Three Phase Ingersoll Rand Reciprocating Air Compressors |
NEMA Rating | 1 |
AC Contact Rating | 26 A @ 240 V |
Pressure Switch Action | Standard |
Pressure Switch Range | 135/175 PSI |
Standards | UL/UR and CSA Approved |
Pressure Switch Differential | 40 PSI |
Pressure Switch Unloader | 1/4" |
Pressure Switch Factory On/Off Setting | 135/175 PSI |
For Use With Mfr. Model Number | 2340L5-V, 2340N5-V, 2475N5-P, 2475N7.5-P, 2475N7.5-V |
Compatible with Series | 2340L5, 2475N7.5 |
Series | RECIPROCRATING COMPRESSOR |
Compatible with Brand | Ingersoll Rand |
Compatible with Manufacturer Part Number | 2340L5/N5/D5-V, 2475N5/D5-P, 2475N5/D5-V, 2475N7.5/D7.5-P, 2475N7.5/D7.5-V, 2545E10/K10-V, 2545E10/K10-VP, 7100E15-V, 7100E15-VP |
Description
Pressure Switch, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16891, 16V886, 16V887, 16V888, 16V889, 16V890, 20Y780, 3FRU4, 4L976, 4L977, 4M310, 4M361, Product Type Air Compressor Pressure Switch, Compatible with Manufacturer Part Number 2340L5/N5/D5-V, 2475N5/D5-P, 2475N5/D5-V, 2475N7.5/D7.5-P, 2475N7.5/D7.5-V, 2545E10/K10-V, 2545E10/K10-VP, 7100E15-V, 7100E15-VP, Compatible with Series 2340L5, 2475N7.5, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V2500 V-Belt, 250" Outside Length, 5/8" Top Width, 1 Ribs (13V763)
- FERNCO GARBAGE CNNCTR 1/2-3/4"" (PDWC-100)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- DDS Shaft Seal, 55mm I. D., 80mm O. D., 8mm W (55808TCV)
- INGERSOLL-RAND Filter Element, Ingersoll Rand (32170979)
- INGERSOLL-RAND Compressor Replacement Wheel (23192339)
- INGERSOLL-RAND Emergency Stop, Ingersoll Rand (22053904)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108393)
- INGERSOLL-RAND Maintnence Kit (47739543001)
- INGERSOLL-RAND Standard Stylus Steel (TP-EP51-516)
- COILHOSE PNEUMATICS REGULATOR REPAIR KIT 3/4-1" 88 SERIES (AMA8800-56)
- Ingersoll-Rand Air Compressor Parts