Shop All Parts Kits
Ingersoll-Rand
Pressure Switch, 135 to 175 psi
Mfr # 23474588
Zoro # G7886807
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 135 to 175 psi
- Fits Brand Ingersoll Rand
- Series RECIPROCRATING COMPRESSOR
- Compatible with Manufacturer Part Number 15TE15-P, 15TE20-P, 2545E10-P, 7100E15-P
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 23474588
- Zoro # G7886807
- UPC # 663023152974
- Country of Origin United States
- Category Parts Kits
Details
Item | Pressure Switch |
Type | 135 to 175 psi |
For Use With Mfr. Model Number | 2340, 2475 |
Fits Brand | Ingersoll Rand |
Series | RECIPROCRATING COMPRESSOR |
Compatible with Manufacturer Part Number | 15TE15-P, 15TE20-P, 2545E10-P, 7100E15-P |
Product Type | Pressure Switch |
Compatible with Brand | Ingersoll Rand |
Compatible with Series | 2545E10-P, 7100E15-P |
Description
Pressure Switch, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V892, 16v893, 16V896, 16V897, 3FRU6, Product Type Pressure Switch, Compatible with Manufacturer Part Number 15TE15-P, 15TE20-P, 2545E10-P, 7100E15-P, Compatible with Series 2545E10-P, 7100E15-P, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-107D1)
- LUBRIMATIC Grease Gun, 15 in. Tool L, 8000 psi (30-807)
- WEG WEG - 00736ET3E184T-W22, 7.5 HP, 3600 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00736ET3E184T-W22)
- DODGE Bushing 120435 Sk X 1-7/8-Kw (120435)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474653)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474661)
- INGERSOLL-RAND T30 Maintenance Pack (38485322)
- INGERSOLL-RAND Honda Start Up Kit (97339501)
- INGERSOLL-RAND Maintenance Kit (32319451)
- INGERSOLL-RAND Start Up Kit (32305898)
- FLEXZILLA Air Compressor Oil, Synthetic, Piston-Ty (OILFZ004)
- Ingersoll-Rand Air Compressor Accessories