Shop All Portable Gas Air Compressors
Ingersoll-Rand
Portable Gas Air Compressor, 1 Stage
Mfr # SS5J9.5GK-WB
Zoro # G7246624
product price: $2,357.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,357.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Wheelbarrow
- Engine HP - Air Compressor 9.1 hp
- Engine Brand - Air Compressor Kohler
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 8.0 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # SS5J9.5GK-WB
- Zoro # G7246624
- Country of Origin United States
- Category Portable Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 8.0 gal |
Overall Length | 45 in |
Overall Width | 25 in |
Overall Height | 30 in |
Air Tank Size | 8 gal |
Outlet Size | 1 in |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 9.1 hp, Engine Brand Kohler, Free Air Flow Rate 18.3 cfm, Free Air Flow Rate @ Maximum Pressure 15 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 8 gal, Air Tank Style Wheelbarrow, Sound Level 78 dB, Maximum Speed 1,000 RPM, Average Pump Life 5,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 41 oz, Engine Oil Capacity 37 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (HD76075 OHP)
- MARATHON MOTORS Vector Motor, 3 HP, 9 ft.-lb., 230/460V (182THFW7729)
- LOC-LINE Male NPT Connector, 1/2In, PK50 (59865)
- DAYTON 5L230 V-Belt, 23" Outside Length, 21/32" Top Width, 1 Ribs (5L230)
- INGERSOLL-RAND Small Reciprocating Compressors (SS3J5.5GK-WB)
- INGERSOLL-RAND Compressor, Air, 5.5 HP (SS3J5.5GH-WB)
- PUMA Puma PUN-5520G Portable Gas Air Compressor w/ Honda Engine, 5.5 HP, 20 Gallon, Horizontal, 11 CFM (PUN-5520G)
- SPEEDAIRE Air Compressor, 25 gal Air Tank, 155 lb (C251G)
- ROLAIR Portable Gas Air Compressor, 9 gal., 6.5HP (6590HMK113-0001)
- BE PRESSURE SUPPLY Gas Compressor/Generator/Welder Combo (AC1330HB3000W)
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PH65-20M)
- Ingersoll-Rand Air Compressors