Shop All Portable Electric Air Compressors
Ingersoll-Rand
Portable Air Compressor, 20gal, Horizontal
Mfr # P1.5IU-A9-H Horizontal Garage Mate
Zoro # G900699868
product price: $951.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$951.99
Free 30-Day Returns
Key Features
- Includes Manual Drain, Power Cord, Pressure Gauge, Pressure Switch, Regulator, Safety Valve
- Overall Length 35 in
- Overall Height 29 in
- Weight 200 lb
- Standards ASME, CSA, OSHA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # P1.5IU-A9-H Horizontal Garage Mate
- Zoro # G900699868
- UPC # 678384080019
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 35 in |
Overall Height | 29 in |
Overall Width | 22 in |
Tank Size - Air Compressor | 20 gal |
Outlet Size | 1/4 in |
Air Tank Size | 20 gal |
Description
Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Horizontal, Output Power 2 hp, Free Air Flow Rate 4.6 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 20 gal, Input Voltage 115V AC, Current Rating 15 A, Sound Level 80 dBA, Weight 200 lb, Free Air Flow Rate @ Maximum Pressure 4.60 cfm, Pump Type Reciprocating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting and Grinding Fluid, 5 gal. (C270CG/5)
- FESTO Silencer U-1/4 (U-1/4)
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- ZORO SELECT Snap-Hose Clamp, White, 0.83"Max ID, PK50 (HC-H-PA66-N)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- VIAIR Portable Compressor Kit, 12V, 120psi, for U (88)
- ROLAIR Air Compressor, 5 HP, 230VAC, 150 psi (5230K30-0095)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. (DC080500)
- VIAIR Portable Compressor Kit, Sport Compact Se (75)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI VP 1STG (VT6367)
- Ingersoll-Rand Air Compressors