Shop All Air Nutrunners
Ingersoll-Rand
Pneumatic Nut Runner, 3/8" Drive, 700 rpm
Mfr # QA6ASLS025NP41S06
Zoro # G3781622
product price: $3,335.99
/ea
Free Shipping & Returns
$3,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in Square
- Torque Range Soft Draw 115 in.-lb.
- Drive System Auto Shut Off
- Free Speed 720 RPM
- CFM @ Full Load 36.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QA6ASLS025NP41S06
- Zoro # G3781622
- UPC # 663023130286
- Country of Origin India
- Category Air Nutrunners
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 5/8 in |
Overall Length | 18 7/8 in |
Min. Hose Size | 3/8 in |
Description
Nutrunner, Drive Size 3/8 in Square, Torque Range 115 in-lb, Max. Torque 18.4 ft-lb, Free Speed 720 RPM, Air Pressure 90 psi, Air Consumption 36 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 83 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Duty Rating General Duty, Air Inlet 3/8 in NPT, Handle Type In-Line, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 18 7/8 in, Fastening Torque 18.4 ft-lb, Reversible Yes, Tool Weight 5.1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8 X 6.1/2, SDS PLUS DRILL - 1700A (170A1246)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403053)
- BONDHUS T-HANDLE T45 (BH33045)
- MAKITA XGT Brushless 2 Pc, Combo Kit (2, 40V max (GT200D)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 1000 rpm (QA4AALS011NP25S06)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- URYU NUTRUNNER (UNR-F513-410NT)
- Ingersoll-Rand Air Nutrunners