Shop All Air Nutrunners
Ingersoll-Rand
Pneumatic Nut Runner, 3/8" Drive, 400 rpm
Mfr # QA4AALS030NP28S06
Zoro # G3782237
product price: $3,250.99
/ea
Free Shipping & Returns
$3,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in Square
- Torque Range Soft Draw 133 in.-lb.
- Drive System Auto Shut Off
- Free Speed 425 RPM
- CFM @ Full Load 27.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QA4AALS030NP28S06
- Zoro # G3782237
- Country of Origin India
- Category Air Nutrunners
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 1/8 in |
Overall Length | 14 3/8 in |
Min. Hose Size | 3/8 in |
Head Height | 1 3/8 in |
Description
Nutrunner, Drive Size 3/8 in Square, Torque Range 133 in-lb, Max. Torque 22.1 ft-lb, Free Speed 425 RPM, Air Pressure 90 psi, Air Consumption 27 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Duty Rating General Duty, Air Inlet 1/4 in NPT, Handle Type Right Angle, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 14 3/8 in, Fastening Torque 22.1 ft-lb, Reversible Yes, Tool Weight 3.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18V Li-Ion M18 Battery 3Ah Extended Capacity (48-11-1828)
- STARRETT Steel Rule, Spring Tempered, 18 In, 4R Grad (C604R-18)
- REGAL CUTTING TOOLS 3/4-10 H5 4 Flt. Bottom STI Hand Tap (007172AS)
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 1000 rpm (QA4AALS011NP25S06)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- GREENLEE Nut Runner, 8-5/8 In L (NR2)
- Ingersoll-Rand Air Nutrunners