Shop All Air Nutrunners
Ingersoll-Rand
Pneumatic Nut Runner, 3/8" Drive, 1000 rpm
Mfr # QA4AALS011NP25S06
Zoro # G3782130
product price: $3,197.99
/ea
Free Shipping & Returns
$3,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in Square
- Torque Range Soft Draw 4.4 to 20.4 in.-lb.
- Drive System Auto Shut Off
- Free Speed 1,025 RPM
- CFM @ Full Load 27.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QA4AALS011NP25S06
- Zoro # G3782130
- UPC # 663023130255
- Country of Origin India
- Category Air Nutrunners
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 in |
Overall Length | 13 1/2 in |
Min. Hose Size | 3/8 in |
Head Height | 1 1/4 in |
Description
Nutrunner, Drive Size 3/8 in Square, Torque Range 4.4 to 20.4 in-lb, Max. Torque 8.5 ft-lb, Free Speed 1,025 RPM, Air Pressure 90 psi, Air Consumption 27 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Duty Rating General Duty, Air Inlet 1/4 in NPT, Handle Type Right Angle, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 13 1/2 in, Fastening Torque 8.5 ft-lb, Reversible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/8, SS (GL6X2000T----X0)
- WESTWARD 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YU70)
- MILWAUKEE TOOL M12 Multi-Tool (Tool Only) (2426-20)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 2-56 (7571-02-3B)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- Ingersoll-Rand Air Nutrunners