Shop All Air Nutrunners
Ingersoll-Rand
Pneumatic Nut Runner, 1/2" Drive, 600 rpm
Mfr # QA8ASLS040NP41S08
Zoro # G3781762
product price: $4,109.99
/ea
Free Shipping & Returns
$4,109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in Square
- Torque Range Soft Draw 178 to 265 in.-lb.
- Drive System Air Drive/Auto Shut Off
- Free Speed 600 RPM
- CFM @ Full Load 46.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QA8ASLS040NP41S08
- Zoro # G3781762
- Country of Origin India
- Category Air Nutrunners
Dimensions
Drive Size | 1/2 in Square |
Head Width | 1 5/8 in |
Overall Length | 19 3/4 in |
Min. Hose Size | 1/2 in |
Head Height | 1 3/4 in |
Description
Nutrunner, Drive Size 1/2 in Square, Torque Range 178 to 265 in-lb, Max. Torque 29.5 ft-lb, Free Speed 600 RPM, Air Pressure 90 psi, Air Consumption 46 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 87 psi, Min. Hose Size 1/2 in, Exhaust Location Side, Duty Rating General Duty, Air Inlet 3/8 in NPT, Handle Type In-Line, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 19 3/4 in, Fastening Torque 29.5 ft-lb, Reversible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3/8 In. Torx Bit Socket T55 (6111)
- DRILL AMERICA E Cobalt Jobber Length Drill Bit (DWDCOE)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 17/64 (C23138)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16S)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 1000 rpm (QA4AALS011NP25S06)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- SPEEDAIRE Pneumatic Nut Runner, 770 rpm, 90 psi (45NW63)
- Ingersoll-Rand Air Nutrunners