Shop All Air Nutrunners
Ingersoll-Rand
Pneumatic Nut Runner, 1/2" Drive, 570 rpm
Mfr # QA8AALS040NP35S08
Zoro # G3781710
product price: $3,856.99
/ea
Free Shipping & Returns
$3,856.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in Square
- Torque Range Soft Draw 178 to 265 in.-lb.
- Drive System Air Drive/Auto Shut Off
- Free Speed 570 RPM
- CFM @ Full Load 41.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QA8AALS040NP35S08
- Zoro # G3781710
- Country of Origin India
- Category Air Nutrunners
Dimensions
Drive Size | 1/2 in Square |
Head Width | 1 3/8 in |
Overall Length | 17 3/4 in |
Min. Hose Size | 1/2 in |
Head Height | 1 3/4 in |
Description
Nutrunner, Drive Size 1/2 in Square, Torque Range 178 to 265 in-lb, Max. Torque 29.5 ft-lb, Free Speed 570 RPM, Air Pressure 90 psi, Air Consumption 41 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 87 psi, Min. Hose Size 1/2 in, Exhaust Location Side, Duty Rating General Duty, Air Inlet 3/8 in NPT, Handle Type Right Angle, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 17 3/4 in, Fastening Torque 29.5 ft-lb, Reversible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" Drive Metric, 10 pcs (DWMT73815)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide (997116)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , #10-24 , Plug , Uncoated , 3 Flutes (3CPB)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #21 (C71121)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 3/4" (CP6613)
- URYU NUTRUNNER (UNR-F513-410NT)
- Ingersoll-Rand Air Nutrunners