Shop All Air Nutrunners
Ingersoll-Rand
Pneumatic Nut Runner, 1/2" Drive, 300 rpm
Mfr # QA6AALS055NP35S08
Zoro # G3781640
product price: $3,781.99
/ea
Free Shipping & Returns
$3,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in Square
- Torque Range Soft Draw 18.4 to 40.6 ft.-lb.
- Drive System Auto Shut Off
- Free Speed 320 RPM
- CFM @ Full Load 36.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QA6AALS055NP35S08
- Zoro # G3781640
- Country of Origin India
- Category Air Nutrunners
Dimensions
Drive Size | 1/2 in Square |
Head Width | 1 3/8 in |
Overall Length | 16 7/8 in |
Min. Hose Size | 1/2 in |
Head Height | 1 3/4 in |
Description
Nutrunner, Drive Size 1/2 in Square, Torque Range 18.4 to 40.6 ft-lb, Max. Torque 40.6 ft-lb, Free Speed 320 RPM, Air Pressure 90 psi, Air Consumption 36 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 83 psi, Min. Hose Size 1/2 in, Exhaust Location Top, Duty Rating General Duty, Air Inlet 3/8 in NPT, Handle Type Right Angle, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 16 7/8 in, Fastening Torque 40.6 ft-lb, Reversible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Tool Cart, CAT40 Toolholders (13409)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 5/8, Number of Flutes: 2 (AMG-606)
- VEGA Phillips 4 Socket Bit x 2 5/8" - 3/8 Sq (267P4SK)
- ALFA TOOLS 20 Mm High Carbon Steel Hand Taps (3-Pack) (CSMTS70839)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 1000 rpm (QA4AALS011NP25S06)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- CLECO Apex Nut Runner, 20 CFM, 10 to 100 in.-lb. (MP2264B)
- Ingersoll-Rand Air Nutrunners