Shop All Multi-purpose Air Hoses
Ingersoll-Rand
Pinstripe Remover Tool, w/12 Erasers
Mfr # 324
Zoro # G9422213
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.9"
- Type Pinstripe Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 324
- Zoro # G9422213
- UPC # 00663023115948
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 7.9" |
Details
Item | Pinstripe Remover Tool W/ 12 Erasers |
Type | Pinstripe Remover |
Description
Pinstripe Remover Tool W/ 12 Erasers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (287025)
- SUPCO Molded Cogged V Belt, BX93 (BX93)
- SUNEX Drive, Impact Universal Joint, 1/2" (2300)
- SLIME Manual Pump (SB-AP)
- INGERSOLL-RAND Trigger Assembly, 2135-D93B (2135-D93B)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-20-31)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-03-41)
- LEGACY HOSE YELLOW AIR 1/2" X 25' (LMHFZ1225YW3)
- DEVILBISS 0.37 in. Air Hose Assembly - 50 Ft. (DEV-HA5850)
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- WESTERN ENTERPRISES Hose Repair Kit W-C-1 Tool (WE390407)
- Ingersoll-Rand Multi-purpose Air Hoses