Shop All Pneumatic Tool Parts
Ingersoll-Rand
Pin Stripe Removal Tool, w/1 Eraser Pad
Mfr # 324-1
Zoro # G9422292
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7.9"
- Air Inlet 1/4" NPT
- Series 324
- Features With a unique system that resets a spring-loaded latch each time the lever is released, you’ll never have to worry about accidental throttle operation.; With an ergonomic design and lightweight materials, this tool is easy to use in every orientation and during every job.; Operating at 3,700 RPM, this tool is ideal for removing decals, pinstripes, and other adhesives without damaging your paint job.
- Type Pinstripe Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 324-1
- Zoro # G9422292
- UPC # 00663024012000
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 7.9" |
Details
Item | Pin Stripe Removal Tool W/ 1 Eraser Pad |
Air Inlet | 1/4" NPT |
Series | 324 |
Features | With a unique system that resets a spring-loaded latch each time the lever is released, you’ll never have to worry about accidental throttle operation.; With an ergonomic design and lightweight materials, this tool is easy to use in every orientation and during every job.; Operating at 3,700 RPM, this tool is ideal for removing decals, pinstripes, and other adhesives without damaging your paint job. |
Type | Pinstripe Remover |
Description
Pin Stripe Removal Tool W/ 1 Eraser Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HSeries Poppet FNPT, 1/8", Coupler 1/8", BR (1HF1-B)
- BESTORQ Cogged Belt, 78 in Outside Length, 21/32 in Top Width, 1 Ribs (BX75)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MOR (6400-08-12)
- SMC Speed Exhaust Control Valve, 10mm, 1/2 In (ASV510F-04-10S)
- INGERSOLL-RAND Coolant Filter Element (39907175)
- INGERSOLL-RAND Tube, Finned (32211690)
- INGERSOLL-RAND 14 HP Gas Drive Air Compressor - Kohler Engine (46821344)
- INGERSOLL-RAND Elbow, Tube (95031795)
- INGERSOLL-RAND Needles, 3 Mm Thick X 180 Mm Long Set Of 19 (IRPF2219-22-19)
- INGERSOLL-RAND Spring, PF2219-27 (PF2219-27)
- SPEEDAIRE Anvil (TT1230D00700031G)
- Ingersoll-Rand Pneumatic Tool Parts