Shop All Air Grinders
Ingersoll-Rand
Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp
Mfr # GH011A-600-1
Zoro # G2771474
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Industrial
- Free Speed 60,000 RPM
- HP 0.1 hp
- Min. Hose Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # GH011A-600-1
- Zoro # G2771474
- UPC # 663024005484
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 3/8 in |
Hose Length | 72 in |
Collet Size | 1/8 in |
Air Inlet Connection Size | 1/4 in |
Description
Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Collet Guard Type None, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 7/32 in, Head Type Standard Head, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Safety Features Lightweight, Anti-Restart Technology No, Tether Style Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drop Head Bulb Auger for 5/8 in. Sectional Cable (48-53-3811)
- J.W. WINCO J.W. Winco DIN 508 T-Slot Nuts, Steel, Blackened, M10, 11/16"W x 9/16"H (A80036)
- K-TOOL INTERNATIONAL Needle Scaler Attachment (KTI83090)
- MILWAUKEE TOOL 7/8 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4367)
- INGERSOLL-RAND Straight Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 28,000 RPM (307BK)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E135RP64)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (312AC4A)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM (302B)
- INGERSOLL-RAND Type 1 Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.25 hp (61H120L6)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (5108MAX)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52633)
- Ingersoll-Rand Air Grinders