Shop All Quick Connect Fittings
Ingersoll-Rand
Pawl Kit, 1105-K43
Mfr # 1105-K43
Zoro # G9422198
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- For Use With 1/4 in Ratchet, 3/8 in Ratchet
- Overall Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 1105-K43
- Zoro # G9422198
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 3 1/8 in |
Details
Item | Pawl Kit, 1105-K43 |
Number of Pieces | 4 |
For Use With | 1/4 in Ratchet, 3/8 in Ratchet |
Description
Pawl Kit, 1105-K43, For Use With 1/4 in Ratchet, 3/8 in Ratchet, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 270 psi (ST25-1A270)
- MI-T-M Unloader Kit (8-0493)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 695mm PL, T139 (695-5M-09)
- BRENNAN INDUSTRIES 06MP-06FP-06FP Street Tee Forged, 2PK (5602-06-06-06-FG)
- INGERSOLL-RAND Cover, for IRT2131 (2131-P32)
- INGERSOLL-RAND Super Duty Reciprocating Air Saw, 4429 (4429)
- INGERSOLL-RAND NEEDLE HOLDER (PF2219-21)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475 ft-lbs Torque, Heavy Duty (285B)
- INGERSOLL-RAND Inlet Air Strainer Fitting, for IRT231C (402-565)
- INGERSOLL-RAND Inlet Parts Kit (2135-K303)
- DIXON Universal Coupler 1/4", MNPT 3/8" (2UM3-B)
- Ingersoll-Rand Hose Fittings