Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Pavement Breaker, 1"x4-1/4
Mfr # PB35AS8
Zoro # G004291128
Free Shipping & Returns
$1,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 35 lb
- Shank Size 1 in x 4 1/4 in
- Series PB
- Air Inlet 3/4 in NPT Male
- Piston Bore Size 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # PB35AS8
- Zoro # G004291128
- UPC # 663023077413
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 1 in x 4 1/4 in |
Piston Bore Size | 1 3/4 in |
Air Inlet Size | 3/4 in |
Piston Stroke Length | 6 1/4 in |
Minimum Hose Size | 3/4 in |
Hex Shank Size | 1 in x 4 1/4 in |
Tool Length | 25 in |
Details
Item | Pavement Breaker |
Weight Class | 35 lb |
Series | PB |
Air Inlet | 3/4 in NPT Male |
Shank Shape | Hex |
Primary Material Application | Asphalt, Concrete, Stone Paving |
Product Type | Pavement Breaker |
Sound Level | 106 dB |
Maximum Blows per Minute | 1,250 bpm |
For Use On | Asphalt, Concrete, Stone Paving |
Air Inlet Gender | Male |
Air Inlet Type | NPT |
Retainer Type | Latch |
Vibration Reducing Handles | No |
Air Consumption | 49 cfm |
Tool Weight | 43 lb |
Sound Reducing Muffler | Yes |
Description
Pavement Breaker, Weight Class 35 lb, Shank Size 1 in x 4 1/4 in, Maximum Blows per Minute 1,250 bpm, Piston Bore Size 1 3/4 in, Piston Stroke Length 6 1/4 in, Retainer Type Latch, Vibration Reducing Handles No, Sound Reducing Muffler Yes, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 49 cfm, For Use On Asphalt, Concrete, Stone Paving, Hex Shank Size 1 in x 4 1/4 in, Minimum Hose Size 3/4 in, Primary Material Application Asphalt, Concrete, Stone Paving
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Dolly (48-22-8410)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (873)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- JET Pneumatic R12 Ro Palm Sander, 5In. (JAT-730)
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM (MX90B)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- INGERSOLL-RAND Air Digger, 2350 BPM, 45.0 CFM (93LA1)
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore (PB35AL8)
- CHICAGO PNEUMATIC Bench Sand Rammer, 13-13/16 in. L (CP0200B22-2F)
- Ingersoll-Rand Pavement Breakers & Jackhammers