Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Pavement Breaker, 1-1/8"x6
Mfr # PB50AS1
Zoro # G804291120
product price: $1,669.99
/ea
Free Shipping & Returns
$1,669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Class 50 lb
- Shank Size 1 1/8 in x 6 in
- Air Inlet Gender Male
- Product Type Pavement Breaker
- Series PB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # PB50AS1
- Zoro # G804291120
- UPC # 663023131252
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 1 1/8 in x 6 in |
Air Inlet Size | 3/4 in |
Piston Stroke Length | 6 1/4 in |
Hex Shank Size | 1 1/8 in x 6 in |
Minimum Hose Size | 3/4 in |
Piston Bore Size | 1 3/4 in |
Tool Length | 27 1/2 in |
Details
Item | Pavement Breaker |
Weight Class | 50 lb |
Air Inlet Gender | Male |
Product Type | Pavement Breaker |
Series | PB |
Primary Material Application | Asphalt, Concrete, Stone Paving |
Air Consumption | 58 cfm |
Vibration Reducing Handles | No |
Tool Weight | 55 lb |
Shank Shape | Hex |
For Use On | Asphalt, Concrete, Stone Paving |
Sound Level | 111 dB |
Retainer Type | Latch |
Sound Reducing Muffler | Yes |
Maximum Blows per Minute | 1,150 bpm |
Air Inlet Type | NPT |
Air Inlet | 3/4 in NPT Male |
Description
Pavement Breaker, Weight Class 50 lb, Shank Size 1 1/8 in x 6 in, Maximum Blows per Minute 1,150 bpm, Piston Bore Size 1 3/4 in, Piston Stroke Length 6 1/4 in, Retainer Type Latch, Vibration Reducing Handles No, Sound Reducing Muffler Yes, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 58 cfm, For Use On Asphalt, Concrete, Stone Paving, Hex Shank Size 1 1/8 in x 6 in, Minimum Hose Size 3/4 in, Primary Material Application Asphalt, Concrete, Stone Paving
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 25/64 (C10621)
- KNIPEX 8" installation Pliers, Ergonomic Grip (13 82 8)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1875" (3/16) (999912)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA3)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA1)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 70.0 CFM, Handle Type: T-Grip (MX60B)
- SULLAIR MPB-60AS Paving Breaker -1-1/8 x 6 with Super-Silent Anti-Freeze Muffler (68253082)
- Ingersoll-Rand Pavement Breakers & Jackhammers