Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Pavement Breaker, 1-1/8"x6
Mfr # MX90AF
Zoro # G004223242
Free Shipping & Returns
$1,954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 90 lb
- Shank Size 1 1/8 in x 6 in
- Sound Reducing Muffler No
- Air Consumption 85 cfm
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # MX90AF
- Zoro # G004223242
- UPC # 663023105048
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 1 1/8 in x 6 in |
Piston Stroke Length | 5 3/4 in |
Minimum Hose Size | 3/4 in |
Piston Bore Size | 2 5/8 in |
Air Inlet Size | 3/4 in |
Tool Length | 27 1/2 in |
Hex Shank Size | 1 1/8 in x 6 in |
Details
Item | Pavement Breaker |
Weight Class | 90 lb |
Sound Reducing Muffler | No |
Air Consumption | 85 cfm |
Air Inlet Type | NPT |
For Use On | Asphalt, Concrete, Stone Paving |
Maximum Blows per Minute | 1,250 bpm |
Primary Material Application | Asphalt, Concrete, Stone Paving |
Retainer Type | Latch |
Handle Type | Flex Handle |
Product Type | Pavement Breaker |
Vibration Reducing Handles | Yes |
Series | MX |
Air Inlet Gender | Male |
Shank Shape | Hex |
Tool Weight | 87 lb |
Air Inlet | 3/4 in NPT Male |
Description
Pavement Breaker, Weight Class 90 lb, Shank Size 1 1/8 in x 6 in, Maximum Blows per Minute 1,250 bpm, Piston Bore Size 2 5/8 in, Piston Stroke Length 5 3/4 in, Retainer Type Latch, Vibration Reducing Handles Yes, Sound Reducing Muffler No, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 85 cfm, For Use On Asphalt, Concrete, Stone Paving, Handle Type Flex Handle, Hex Shank Size 1 1/8 in x 6 in, Minimum Hose Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 10-32X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1A11X25)
- S&G TOOL AID TACK PULLER (SG87820)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- INGERSOLL-RAND Air Rock Drill, 2700 BPM, 73.0 CFM (JRD30-B)
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore (PB35AL8)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 70.0 CFM, Handle Type: T-Grip (MX60B)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- JET JCT-1603, Floor Sand Rammer (JCT-1603)
- Ingersoll-Rand Pavement Breakers & Jackhammers