Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Pavement Breaker, 1-1/8"x6
Mfr # MX60AF
Zoro # G303964792
product price: $1,781.99
/ea
Free Shipping & Returns
$1,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 60 lb
- Shank Size 1 1/8 in x 6 in
- Piston Bore Size 2 1/16 in
- Tool Weight 76 lb
- Product Type Pavement Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # MX60AF
- Zoro # G303964792
- UPC # 663023131269
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 1 1/8 in x 6 in |
Piston Bore Size | 2 1/16 in |
Tool Length | 27 1/2 in |
Minimum Hose Size | 3/4 in |
Air Inlet Size | 3/4 in |
Piston Stroke Length | 5 3/4 in |
Hex Shank Size | 1 1/8 in x 6 in |
Description
Pavement Breaker, Weight Class 60 lb, Shank Size 1 1/8 in x 6 in, Maximum Blows per Minute 1,250 bpm, Piston Bore Size 2 1/16 in, Piston Stroke Length 5 3/4 in, Retainer Type Latch, Vibration Reducing Handles Yes, Sound Reducing Muffler No, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 70 cfm, For Use On Asphalt, Concrete, Stone Paving, Handle Type Flex Handle, Hex Shank Size 1 1/8 in x 6 in, Minimum Hose Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 (F) To 3/8 (M) Impact Wobble Adapter Socket Adapter, M966 (M966)
- HHIP 3/32 X 1/2 X 4-1/2" P2 5% Cobalt Parallel Cut-Off Blade (2000-7020)
- INGERSOLL-RAND Impact Wrench Spring (910E5-918)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- INGERSOLL-RAND Air Rock Drill, 2700 BPM, 73.0 CFM (JRD30-B)
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore (PB35AL8)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA3)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- INGERSOLL-RAND Air Rock Drill, 2000 BPM, 115.0 CFM (JH40C3)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1-1/8in. x 6in. (1801344342)
- Ingersoll-Rand Pavement Breakers & Jackhammers